Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URP49-T 49IN TOUCHSCREEN DISPLAY, UHD, E-LED BACKLIGHT, 450 NIT, 24X7, MU

  • Mfr # 998-2888-01

  • Zoro # G522445539


product price: $4,139.99
/ea
Free Shipping & Returns

Key Features

Maximum LED Life
5.7 Year
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Native Contrast Ratio
1,100:1
Operation Hours
24-Hours/7 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-2888-01
Zoro #
G522445539
UPC #
-
Country of Origin
Ireland

Dimensions

Viewable Screen Size
49"
Width
44.4"
Depth
2.7"
Height
25.9"
Color Depth
10-bit
Bezel Width
0.10"

Details

Maximum LED Life
5.7 Year
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Native Contrast Ratio
1,100:1
Operation Hours
24-Hours/7 Days
HDMI Inputs
4
Touchscreen
Yes
Number of DisplayPorts
2
Multi-touch Screen
Yes
Number of Simultaneous Touchpoints
50
Scan Format
2160p
USB
Yes
Number of HDMI 2.0 Ports
2
Product Type
Digital Signage Display
Number of DisplayPort 1.2 Ports
2
Housing Material
Metal
Response Time
8 ms
Number of Screens
1
VESA Mount Standard
300 x 300
Pixel Pitch
11 mil
Orientation
Landscape/Portrait
HDMI
Yes
Color Gamut
72% NTSC
Ethernet
Yes
Aspect Ratio
16:9
Backlight Technology
Edge LED
Energy Star
Yes
Display Resolution
3840 x 2160
DisplayPort
Yes
Brightness
500 Nit

Description

LTI-SOURCE VIEWING, MULTI-TOUCH, SPEAKERS, NON-WIRELESS, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.