Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Planet Audio Max 2000 watt Pulse Series Monoblock Class AB amp, Black PL2000.1M

Max 2000 watt Pulse Series Monoblock Class AB amp, Black (Discontinued)

  • Mfr # PL2000.1M
  • Zoro # G210997104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL2000.1M
Zoro #
G210997104
UPC #
636210105756
Country of Origin
China

Dimensions

Height (In.)
2.3 in
Width (In.)
7 in

Details

Item
Car Amplifier
Impedance
8 Ohm
Frequency Response
9 Hz to 130 Hz
Channel
1
Output Watts
2000 W
Power Supply
MOSFET
Rated Power @ 4 Ohm
1 x 750W
Rated Power @ 2 Ohm
1 x 1500W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.