This item is Discontinued.

Planet Audio Planet Audio Ac3000.1D Anarchy Class D Mono Amplifier - 3000W Max; 1000W X 1 @ 4 Ohm; 1500W X 1 @ 2 AC3000.1D

Planet Audio Ac3000.1D Anarchy Class D Mono Amplifier - 3000W Max; 1000W X 1 @ 4 Ohm; 1500W X 1 @ 2 (Discontinued)

  • Mfr # AC3000.1D
  • Zoro # G104028747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC3000.1D
Zoro #
G104028747
UPC #
636210103752
Country of Origin
China

Description

1 OHM STABLE; SWITCHABLE INPUT SENSITIVITY: 100 MV 2V OR 2V 8V; SWITCHABLE PHASE SHIFT (0 180 ) VARIABLE BASS BOOST (0 18 DB) CONTINUOUSLY VARIABLE LOWPASS CROSSOVER; VARIABLE SUBSONIC FILTER (15 HZ 40 HZ) LOW LEVEL INPUTS & OUTPUTS; POWER & PROTECTION LEDS; HEAVY DUTY SET-SCREW STYLE TERMINALS; CHROME PLATED CONNECTIONS; ILLUMINATED LOGO; SIGNAL-TO-NOISE RATIO: 105 DB; FREQ RESP: 20 HZ 250 HZ; DIM: 10"W X 2.19"H; 3000W MAX; 1000W X 1 @ 4 OHM; 1500W X 1 @ 2 OHM; 2100W X 1 @ 1 OHM; DIM: 13"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.