This item is Discontinued.

Planet Audio Planet Audio TQ12S Torque Single Voice Coil Subwoofer; 12 In. OLN-102352177

Planet Audio TQ12S Torque Single Voice Coil Subwoofer; 12 In. (Discontinued)

  • Mfr # OLN-102352177
  • Zoro # G103928857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLN-102352177
Zoro #
G103928857
UPC #
636210105329
Country of Origin
China

Description

Features
  • Continuous 4_ Black Brushed Paper Cone Large Foam Surround Open Design Stamped Basket High - Temperature Voice Coil.
  • Single Voice Coil Sub woofer.
  • 1,500W Max 750W.
  • Size - 12 in.
  • Item Weight - 9.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.