Zoro Homepage
This item is Discontinued.
Plano Storage Container W/ Lid, 37-3/4 in L x 18-1/4 in W x 14 in H, Black, Polyethylene 191900

Storage Container W/ Lid, 37-3/4 in L x 18-1/4 in W x 14 in H, Black, Polyethylene (Discontinued)

  • Mfr # 191900
  • Zoro # G508663094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191900
Zoro #
G508663094
UPC #
24099191982
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
37-3/4 in
Overall Width
18-1/4 in
Overall L x W x H
37-3/4 in L x 18-1/4 in W x 14 in H

Details

Material
Polyethylene
Color
Black
Item
Storage Container W/ Lid
Includes
Lid
Lid Type
Mobile

Description

This 110- Quart storage trunk features recessed handles, molded grooves on the top and bottleom so that multiple units will key together as well as a reinforced removable lid and tie downs on the side. The two integrated wheels allow for trunk mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.