Shop All Compartment Boxes
Plano
Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W
Mfr # 2363001
Zoro # G3375491
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 7 1/4 in x 2 3/4 in
- Number of Adjustable Dividers 4
- Material Plastic
- Latch Type ProLatch
- Features 4-9 Deep Compartments
Product Information
- Brand Plano
- MFR # 2363001
- Zoro # G3375491
- UPC # 024099236300
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 7 1/4 in x 2 3/4 in |
Outside Length | 11 in |
Outside Width | 7 in |
Compartment Width | 7 in |
Overall Depth | 2-1/4 in |
Overall Length | 11 in |
Compartment Height | 2 3/4 in |
Compartment Length | 11 in |
Overall Width | 7-1/4 in |
Overall Height | 2 3/4 in |
Overall LxWxH | 11 in x 7 1/4 in x 2 3/4 in |
Details
Description
Compartment Box, Closure Type Latch, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 4, Overall Height 2 3/4 in, Overall Length 11 in, Overall Width 7 1/4 in, Compartment Width 7 in, Overall Diameter Not Applicable, Series 3600, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 35 1/2 in D, Yellow (PSB5X036YW)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- PLANO Storage Box with 1 compartments, Plastic, 3 1/4 in H x 9.13 in W (2373101)
- PLANO Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W (2371304)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- Plano Compartment Boxes