This item is Discontinued.

Plano Plano PLAM80700 V Crate Kayak Box PLAM80700

Plano PLAM80700 V Crate Kayak Box (Discontinued)

  • Mfr # PLAM80700
  • Zoro # G403988667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLAM80700
Zoro #
G403988667
UPC #
24099807005
Country of Origin
China

Description

The V-Crate takes the popular milk crate model and improves it in every category for storage that’s the first of its kind, engineered specifically for kayak fishing. The unique V-shape wraps the kayaker with storage on either side for easy access that requires little mobility. Each side features an open slot that holds two 3600 or 3700 StowAwayutility boxes. These slots remain open for easy viewing, but stay secure with rubber straps and an angled orientation. Completing the side storage offerings, a convenient rail system sits on each outer wall to attach rod holders and other accessories.Storage abounds in the V-Crate’s main section, which sits conveniently behind the kayaker. Stow anchors, rain gear, food or other large items in the top open compartment. For valuables that can’t handle water, there’s a protected waterproof compartment in the base. This main section has a lot of storage power, but it manages to remain compact to fit in most kayak models, similar to milk crates. But your milk crate can’t do this: the entire unit hinges backward into the open position to accommodate scenarios with low clearance. Fish where boaters, and even kayakers, haven’t yet dared to go with the V-Crate.

Features
  • V Crate Kayak Box
  • Unique V-shape provides easy side access especially for those with limited mobility
  • Each side holds two StowAwayutility boxes
  • Angled fit and rubber straps keep sides secure but open for easy viewing
  • Large, open bulk storage in center module
  • Waterproof compartment in base secures valuables
  • Unit hinges backward to accommodate low clearance
  • Side rail system easily attaches rod holders and other accessories
  • Compact, elevated base (milk crate size) fits most kayak models
  • Detach main unit from base for easy transport or stowing
  • Per Carton 1 Pack
  • StowAwayIncluded (4) 23750
  • StowAwayCapacity (4)
Specifications
  • Dimension: 18.1 x 16.2 x 26 in.
  • Weight: 15.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.