ProLatch StowAway 621 Adjustable Compartment Box, 11L x 714W x 134H, Clear, PK2
- Mfr # 2360001
- Zoro # G706382780
product price:
$
144.99
/pk of 2, $72.50/ea
Free Shipping & Returns
Key Features
Number of Compartments
21
Number of Adjustable Dividers
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2360001
- Zoro #
- G706382780
- UPC #
- 24099036009
- Country of Origin
- United States
Details
- Item
- Adjustable Compartment Box
- Number of Compartments
- 21
- Number of Adjustable Dividers
- 15
Description
PLANO PROLATCHTM STOWAWAY® 6-21 ADJUSTABLE COMPARTMENT BOX,11"W X 7-1/4"D X 1-3/4"H, CLEAR TO ENSURE TACKLE IS COMPLETELY PROTECTED, PLANO OFFERS A FULL LINE OF STOWAWAY® UTILITY BOXES THAT FEATURE ITS ADVANCED PROLATCHTM LOCKING SYSTEM. THESE LATCHES OFFER ADDED SECURITY TO ENSURE LURES AND GEAR STAY PUT, EVEN IF TOSSED AROUND IN TRANSIT OR IN USE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.