Zoro Homepage

Protective Case, Black, Latch Closure

  • Mfr # PLA118XL

  • Zoro # G512924655


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Gun Accessories, Handgun, Pistol
Width (In.)
10 in
Length (In.)
18 in
Includes
Foam Padding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA118XL
Zoro #
G512924655
UPC #
024099201186
Country of Origin
United States

Dimensions

Width (In.)
10 in
Length (In.)
18 in
Outside Length
18 in
Outside Height
5 in
Outside Width
10 in

Details

Item
Protective Case
Color
Black
For Use With
Gun Accessories, Handgun, Pistol
Includes
Foam Padding
Mfr. Series
All Weather 2(TM)
Features
Compatible Weapon Type
Handguns, Pistols
Compatible Weapon Equipment
Gun Accessories, Handgun, Pistol
Product Type
Case

Description

Protective Case, Color Black, Length (In.) 18 in, Width (In.) 10 in, For Use With Gun Accessories, Handgun, Pistol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.