Stackable Storage Trunk W/ Lid, 14 gal, 24 in L x 15 in W x 13 in H, Blaze Orange, Plastic

  • Mfr # PLAT16BOE

  • Zoro # G714643682


product price:  $19.15
/ea

Key Features

Overall Height
13 in
Overall Length
24 in
Overall Width
15 in
Type
Stackable
Volume Capacity
14 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAT16BOE
Zoro #
G714643682
UPC #
024099000635
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
24 in
Overall Width
15 in
Overall L x W x H
24 in L x 15 in W x 13 in H
Inside Height
11-1/2 in
Inside Width
12 in
Inside Length
20 in

Details

Type
Stackable
Volume Capacity
14 gal
Material
Plastic
Color
Blaze Orange
Item
Storage Trunk W/ Lid
Includes
Reinforced Lid
Lid Type
Reinforced
Mobility
Stationary
Stackable
Stacking Capable
Shape
Rectangular
Closure Type
Latches
Handle Style
Integrated

Description

Storage Trunk, Color Orange, Handle Style Integrated, Hinge Material Not Applicable, Inside Height 11 1/2 in, Inside Length 20 in, Inside Width 12 in, Material Plastic, Overall Height 13 in, Overall Width 15 in, Overall Length 24 in, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 14 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Stationary, Closure Type Latches, Lid Type Reinforced, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.