Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Storage Trunk W/ Lid, 27 gal, 37-1/4 in L x 18 in W x 14 in H, Desert Tan, Plastic

  • Mfr # PLAT19DTE

  • Zoro # G614643676


product price: $50.25
/ea

Key Features

Overall Height
14 in
Overall Length
37-1/4 in
Overall Width
18 in
Type
Stackable
Volume Capacity
27 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLAT19DTE
Zoro #
G614643676
UPC #
024099001625
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
37-1/4 in
Overall Width
18 in
Overall L x W x H
37-1/4 in L x 18 in W x 14 in H
Inside Width
13-1/4 in
Inside Length
29-7/8 in
Inside Height
12-1/2 in

Details

Type
Stackable
Volume Capacity
27 gal
Material
Plastic
Color
Desert Tan
Item
Storage Trunk W/ Lid
Mobility
Mobile
Shape
Rectangle
Lid Type
Reinforced
Includes
Reinforced Lid
Stackable
Yes
Closure Type
Latches
Handle Style
Integrated

Description

Storage Trunk, Color Tan, Handle Style Integrated, Hinge Material Not Applicable, Inside Height 12 1/2 in, Inside Length 29 7/8 in, Inside Width 13 1/4 in, Material Plastic, Overall Height 14 in, Overall Width 18 in, Overall Length 37 1/4 in, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 27 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Mobile, Closure Type Latches, Lid Type Reinforced, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products