Plano Tactical
Pistol Case, Double, 14-54/64in.W, XL, Black
Mfr # PLAM9170
Zoro # G0153660
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Xl
- Material High Impact Copolymer Polypropylene
- Number of Pockets (Inside) 0
- For Use With Pistol
Explore More Products
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black PLAM9501
- PLANO TACTICAL Range Ready Bag, Black, 14 in. L 1312500
- PLANO TACTICAL Range Ready Bag, Black, 16-3/4 in. L 1712500
- PLANO TACTICAL Gun Case, Black, 11" W, 13-1/4" L PLAM9130
- PLANO TACTICAL Gun Case, Double, 54 in., 18 in.W, Black PLAM9540
- PLANO TACTICAL Rifle Case, Tactical Rifle, 44 in., Black PLAM9440
- ALLEN CO 46 in. Red Mesa Rifle Case, Green/Camo 443-46
- GUNMATE Range Bag 22520
- TZ CASE 12 in. Duelly Pistol Case TZEXC012 B
- PELICAN PRODUCTS Pelican Vault Series Double Rifle Case, 2 Gun Holding, ABS/Polyethylene/Polymer/Polyurethane, Black VCV800-0000-BLK
- BARSKA Rifle Case, Single, Black, 41-31/32" L BH12160
- Plano Tactical Shooting & Archery Gear