This item is Discontinued.

Plano Tool Box, Polyethylene, Gray, 13-1/2 in W x 9 in D x 13-1/2 in H 701001

Tool Box, Polyethylene, Gray, 13-1/2 in W x 9 in D x 13-1/2 in H (Discontinued)

  • Mfr # 701001
  • Zoro # G708613158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701001
Zoro #
G708613158
UPC #
24099707015
Country of Origin
United States

Dimensions

Width
13-1/2 in
Overall Depth
9 in
Height
13-1/2 in
Depth
9 in
Length
21-5/16 in
Nominal Outside Width
12/1/2002

Details

Item
Tool Box
Material
Polyethylene
Color
Gray
Bin Cabinet Style
With Lift-Out Tray

Description

Plano's 22 in. Extra Deep Tool Box with deep bulk storage space and lift-out tray is great for organizing power tools and paint supplies. The extra deep base of this box allows for huge storage capacity. The molded heavy-duty carry handle and secure brass bailed latches make transportation easy. The molded padlock tab allows you to add an extra layer of security. Great for use at home and at work, this durable box is rugged yet light-weight and will not rust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.