Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear

  • Mfr # 374310
  • Zoro # G108611426
product price: 
$
19.45
/ea
Sold in multiples of 3 for $58.35

Key Features

Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear
Overall Height
3 in
Overall Width
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
374310
Zoro #
G108611426
UPC #
24099137430
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
14 in
Overall Depth
8/7/2008

Details

Item
Compartment Box
Material
Polypropylene
Latch Type
Single-sided
Cabinet Color
Clear

Description

Great for storage of large crank baits in this deep stowaway box by Plano that is completely waterproof using a Dri-Loc O-ring seal around the lid and three cam action latches. 4-15 adjustable compartments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews