Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Planters Salted Cashew Halves and Pieces, 26 oz Canister GEN01858

Salted Cashew Halves and Pieces, 26 oz Canister (Discontinued)

  • Mfr # GEN01858
  • Zoro # G015510959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN01858
Zoro #
G015510959
UPC #
29000018587
Country of Origin
United States

Details

Contains Eggs
No
Contains Wheat
No
Sugar Free
Yes
Kosher
Yes
Food Type
Trail Mix, Nuts & Seeds
Packaging Type
Canister
Contains Sesame
No
Contains Dairy
No
Flavor
Salted Cashews
Contains Fish
No
Standards
Kosher Certified
Contains Nuts
Yes
Contains Crustacean/Shellfish
No
Item
Nuts
Gluten Free
Yes
Contains Soy
No

Description

Stay fit and full. Savory and delicious, these nuts are ideal at parties, during road trips or simply as an everyday mid-meal snack. Each serving is packed with healthy fats, protein, antioxidants, minerals and vitamins that are essential for robust health.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.