Shop PLANTOYS
See all product information
Create Account
Green Wooden Dollhouse With Furniture
- Mfr # 7156
- Zoro # G221733777
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Material
88%-Wood,10%-Fabric,1%-Yarn,1%-Metal
Color
Assorted
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Dollhouse, 1 Cooking Table, 1 Dining Table, 2 Kitchen Chairs, 1 Adult Bed, 1 Wardrobe, 1 Children's Bed, 1 Children's Bedroom Table, 1 Child Bedroom Chair, 1 Lamp, 1 Tv, 1 Tv Shelf, 1 Reception Table, 2 Sofa, 1 Shower Room, 1 Flush Toilet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7156
- Zoro #
- G221733777
- UPC #
- -
- Country of Origin
- Thailand
- Material
- 88%-Wood,10%-Fabric,1%-Yarn,1%-Metal
- Color
- Assorted
- Recommended Age
- 3+ years
- Recommended Grade
- Grade PK+
- Includes
- 1 Dollhouse, 1 Cooking Table, 1 Dining Table, 2 Kitchen Chairs, 1 Adult Bed, 1 Wardrobe, 1 Children's Bed, 1 Children's Bedroom Table, 1 Child Bedroom Chair, 1 Lamp, 1 Tv, 1 Tv Shelf, 1 Reception Table, 2 Sofa, 1 Shower Room, 1 Flush Toilet
Description
Introduce your child to sustainable living with this charming Green Wooden Dollhouse, thoughtfully designed to inspire imaginative play and eco-conscious learning. This dollhouse features an energy-efficient design complete with a wind turbine, solar cell, and recycling bins, teaching little ones the importance of caring for the environment while they play. The set includes 18 detailed wooden accessories-from a cooking table and dining chairs to adult and child beds, a wardrobe, lamp, TV, sofas, and even a shower room and toilet-ensuring hours of engaging pretend play. Lightweight and portable, this dollhouse allows children to easily move their play from room to yard and beyond, encouraging storytelling and creativity. Crafted from sustainable, non-toxic materials like chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, it offers a safe and eco-friendly option for toddlers. Perfect for girls and boys alike, this wooden dollhouse fosters imagination, social skills, and emotional development in a fun, green way.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.