Wooden Doll Family, Light Skin Tone & Brown Hair
- Mfr # 7142
- Zoro # G121734850
product price:Â
$
32.99
/ea
Key Features
Material
70%-Fabric,15%-Wood,5%-Yarn,5% -Rope(Polyester),2.5%- Copper,2.5%-Plastic(PVC)
Color
Assorted
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Dad, 1 Mom, 1 Boy, 1 Girl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7142
- Zoro #
- G121734850
- UPC #
- -
- Country of Origin
- Thailand
- Material
- 70%-Fabric,15%-Wood,5%-Yarn,5% -Rope(Polyester),2.5%- Copper,2.5%-Plastic(PVC)
- Color
- Assorted
- Recommended Age
- 3+ years
- Recommended Grade
- Grade PK+
- Includes
- 1 Dad, 1 Mom, 1 Boy, 1 Girl
Description
Introduce your child to inclusive and imaginative play with the PlanToys Wooden Doll Family in a light complexion with blonde and brown hair. These four beautifully crafted figures are sized to a 1:12 scale, making them the perfect fit for PlanToys dollhouses or any action figure play setting. Each doll features wooden heads and bodies with flexible wire arms and legs, allowing easy posing for endless storytelling possibilities. The diverse set includes figures of varying ages, from children to adults, and embraces a mix of pronouns-two with he/him and they/them, and two with she/her and they/them-supporting inclusive play experiences. Made sustainably in Thailand using chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, this set is both eco-friendly and safe for children.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.