
Pretend Play Dentist Toy Set
Mfr # 3493
Zoro # G221734439
product price: $47.99
/eaKey Features
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Plier, 1 Tooth Mirror, 1 Dental Drill, 1 Toothbrush, 6 Teeth, 1 Dental Model, 1 Syringe, 1 Bag
Material
58%-Wood,40%-Fabric,2% Elastic(NBR)
Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3493
Zoro #
G221734439
UPC #
-
Country of Origin
Thailand
Details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Plier, 1 Tooth Mirror, 1 Dental Drill, 1 Toothbrush, 6 Teeth, 1 Dental Model, 1 Syringe, 1 Bag
Material
58%-Wood,40%-Fabric,2% Elastic(NBR)
Color
Assorted
Description
Encourage healthy habits and imaginative play with this realistic PlanToys Dentist Set, designed to immerse children in hands-on dental role-play. Perfect for easing any fears about real dentist visits, this comprehensive kit features high-quality wooden tools including pliers, a tooth mirror, dental drill, syringe, toothbrush, a full set of teeth with three spare teeth, a dental gum model, and a convenient storage bag. Kids can mimic real dental procedures, learning about oral hygiene while practicing brushing, cavity filling, and general tooth care. Beyond fun, this educational toy promotes healthy routines and helps parents teach the importance of dental health. It also boosts social and language skills by encouraging role-play scenarios where children take turns as dentist, patient, or assistant, fostering communication, confidence, and emotional intelligence. Made sustainably from chemical-free rubberwood, formaldehyde-free glue, organic pigments, and water-based dyes, this eco-friendly set is safe for children and kind to the planet-an excellent choice for families who value both learning and sustainability.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.