Zoro Homepage

Wooden Activity Blocks, 9-Piece Set

  • Mfr # 5531

  • Zoro # G321735398


product price: $41.15
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
12+ months
Material
66%-Wood,30%-Fabric,3%-Plastic(ARCYLIC),1%-Felt
Color
Assorted
Includes
9 Blocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531
Zoro #
G321735398
UPC #
-
Country of Origin
Thailand

Details

Recommended Grade
Grade PK+
Recommended Age
12+ months
Material
66%-Wood,30%-Fabric,3%-Plastic(ARCYLIC),1%-Felt
Color
Assorted
Includes
9 Blocks

Description

The PlanToys Sensory Activity Blocks set offers a rich multisensory experience with nine unique blocks designed to engage children’s visual, auditory, and tactile senses. Featuring bright colors, soft textures, and interactive sounds, this set promotes sensory development while keeping little ones entertained and curious. Inspired by Montessori principles, these blocks encourage hands-on learning that supports cognitive growth, motor skills, and problem-solving abilities through play. The included storage bag makes cleanup and organization effortless, perfect for busy parents and caregivers. Crafted sustainably from eco-friendly rubberwood and finished with non-toxic, water-based paints and formaldehyde-free glue, these blocks are safe for babies and kind to the planet. An award-winning educational toy, the PlanToys Sensory Activity Blocks have received global recognition for fostering fine motor skills, sensory integration, and early learning development.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.