Wooden Baby Car Push Toy

  • Mfr # 5229

  • Zoro # G421735373


product price: $25.15
/ea

Key Features

Includes
1 Car
Recommended Grade
Grade PK+
Color
Assorted
Recommended Age
6+ months
Material
97%-Wood,2%-Metal,1%-Elastic(NBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5229
Zoro #
G421735373
UPC #
-
Country of Origin
Thailand

Details

Includes
1 Car
Recommended Grade
Grade PK+
Color
Assorted
Recommended Age
6+ months
Material
97%-Wood,2%-Metal,1%-Elastic(NBR)

Description

Inspired by Montessori principles, this baby push toy is designed to support early development by encouraging self-led exploration and building foundational motor skills. Perfect for infants 6 months and older, its soft, flexible body gently compresses and returns to shape when squeezed, providing tactile stimulation that strengthens grip control and fine motor coordination. Equipped with smooth wooden wheels and an easy-to-hold design, this rolling toy invites crawling, pushing, and reaching, helping enhance gross motor skills, muscle strength, balance, and hand-eye coordination. Made from sustainably harvested rubberwood and finished with organic pigments and water-based dyes, it’s completely free from BPA, formaldehyde, and harmful chemicals-safe for teething babies and eco-conscious families. This award-winning early learning toy has earned prestigious honors like the Oppenheim Toy Portfolio Gold Seal and Spiel Gut Award, making it a trusted choice for parents and educators focused on nurturing cognitive, emotional, and physical growth.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.