This item is Discontinued.

Plantronics Plantronics 214016-101 Blackwire 3325; BW3325-M USB-A Headset 214016-101

Plantronics 214016-101 Blackwire 3325; BW3325-M USB-A Headset (Discontinued)

  • Mfr # 214016-101
  • Zoro # G204140509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214016-101
Zoro #
G204140509
UPC #
17229173767
Country of Origin
China

Description

Blackwire 3300 Series provide a best-in-class audio experience in a headset built for enterprise deployment. Even better, workers want to wear it-so your investment pays off. The great appeal of the Blackwire 3300 Series is apparent at first sight: It has a modern, stylish design. Its microphone boom is flexible so workers can ize the fit. And the headset is fully adjustable with a comfort padded headband, pillow soft ear cushions, and 180-degree pivoting speakers. Not only that, it sounds as good as it looks- with high-quality audio you'd expect from Poly. And if it's starting to sound expensive, we've got good news. Blackwire 3300 Series is priced to fit your budget.

Features
  • Flexible
  • Comfortable
  • Adjustable Headband
Specifications
  • Product Type: Headset
  • Connectivity Technology: Wired
  • Host Interface USB Type A
  • Earpiece Design: Over-the-head
  • Earpiece Type: Binaural
  • Microphone Design: Boom & On-cable
  • Form Factor: Supra-aural
  • Weight: 0.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.