This item is Discontinued.

Plantronics Plantronics PL-89280-11 Apn-91 Nec Ehs Cable PL-89280-11

Plantronics PL-89280-11 Apn-91 Nec Ehs Cable (Discontinued)

  • Mfr # PL-89280-11
  • Zoro # G304143288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-89280-11
Zoro #
G304143288
UPC #
17229140868
Country of Origin
China

Description

Features
  • Electronic Hook Switch Cable for remote desk phone call control (answer/end). This cable eliminates the need for an HL10 Handset Lifter.
  • This cable works with NEC desk phones.
  • Height - 7
  • Length - 5
  • Width - 2
  • Color - Black
  • Item Weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.