Shop PLASKOLITE
Create Account
1AG1088A 30 x 36 x 0.100 in. Standard Acrylic Sheet; Pack Of 5
- Mfr # 156349
- Zoro # G304045285
product price:Â
$
212.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156349
- Zoro #
- G304045285
- UPC #
- 74507622331
- Country of Origin
- United States
Description
Features
- Acrylic sheeting materials have shown no appreciable effects from exposure to weather
- Ideal for entry doors, storm doors, patio doors, shower doors, sliding doors, garages, basements, or house windows.
- Lightweight. Easy to handle, cut and install
- Acrylic safety glazing sheets
- Interior/exterior
- Thickness - 0.100 in.
- Size - 30 x 36 in.
- Pack of 5
- Dimension - 30 x 36 x 0.1 in.
- Item Weight - 4.69 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.