28x32x.100 Acry Sheet
- Mfr # 1AG1063A
- Zoro # G223777762
product price:Â
$
41.25
/ea
Sold in multiples of 5 for
$206.25
Key Features
Plastic Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1AG1063A
- Zoro #
- G223777762
- UPC #
- 074507622287
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 0.1 in
- Plastic Length
- 28 in
- Plastic Width
- 32 in
Details
- Item
- Acrylic Sheet
Description
Clear transparent acrylic sheet 28x32 inches with 0.100 inch thickness ideal for glazing, displays, and protective barriers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.