36x36x.100 Acry Sheet
- Mfr # 1AG1160A
- Zoro # G823777766
product price:Â
$
60.55
/ea
Sold in multiples of 5 for
$302.75
Key Features
Plastic Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1AG1160A
- Zoro #
- G823777766
- UPC #
- 074507622379
- Country of Origin
- United States
Dimensions
- Plastic Length
- 36 in
- Plastic Thickness
- 0.1 in
- Plastic Width
- 36 in
Details
- Item
- Acrylic Sheet
Description
Clear transparent acrylic sheet measuring 36 by 36 inches with 0.100 inch thickness ideal for various applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.