Zoro Homepage
This item is Discontinued.
Plast-O-Matic 3/8" FNPT Polypropylene Electronic Ball Valve Inline EBVB1-1-037EPT-PP

3/8" FNPT Polypropylene Electronic Ball Valve Inline (Discontinued)

  • Mfr # EBVB1-1-037EPT-PP
  • Zoro # G5105554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVB1-1-037EPT-PP
Zoro #
G5105554
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/8 in
Lug Dia.
17/64 in
Bolt Circle Dia.
1 3/4 in

Details

Body Material
Polypropylene
Body Style
Inline True Union
Body Seal Material
EPDM
Seat Material
PTFE
Connection Type
FNPT x FNPT
Ball Material
Polypropylene
Valve Structure
3-Piece
Port
Full
Ball Valve Basic Body Material
Plastic
Voltage
85-240V AC/V DC
Stem Type
Blowout Proof
Stem Material
Polypropylene
Item
Electronic Actuated Ball Valve
Number of Bolt Holes
2
Temp. Range
180 Degrees F
Standards
CE Marked
Ball Valve Product Group
Actuated
Max. Pressure
180 psi CWP

Description

Electronic Actuated Ball Valve, Body Material Polypropylene, Inline, True Union, 3-Piece, Pipe Size 3/8 in, Connection Type FNPT x FNPT, Full Port, Voltage 85-240V AC/V DC, Max. Pressure 180 psi CWP, Temp. Range 180 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Polypropylene, Body Seal Material EPDM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.