Air Actuatd Ball Vlve, CPVC, 1 1/2", Ep, Npt
Mfr # ABRA150EPT-CP
Zoro # G0758018
product price: $833.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2"
Body Material
CPVC
Body Style
2-Way
Seat Material
PTFE
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABRA150EPT-CP
Zoro #
G0758018
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/2"
Details
Body Material
CPVC
Body Style
2-Way
Seat Material
PTFE
Connection Type
Threaded
Ball Valve Basic Body Material
Plastic
Valve Structure
Ball
Max. Pressure
50 psi
Item
Air Actuatd Ball Vlve,CPVC,1 1/2",Ep,Npt
Handle Type
Actuator
Ball Material
Thermoplastic
Description
Air Actuatd Ball Vlve,CPVC,1 1/2 In.,Ep,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.