Zoro Homepage

Air Actuated Ball Valve, CPVC, 1", Ep, Sockt

  • Mfr # ABVA100EPS-CP

  • Zoro # G0758158


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
CPVC
Body Style
2-Way
Ball Valve Basic Body Material
Plastic
Valve Structure
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABVA100EPS-CP
Zoro #
G0758158
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"

Details

Body Material
CPVC
Body Style
2-Way
Ball Valve Basic Body Material
Plastic
Valve Structure
Ball
Max. Pressure
80 psi
Item
Air Actuated Ball Valve,CPVC,1",Ep,Sockt
Standard
NEMA 4X
Connection Type
socket
Handle Type
Actuator

Description

Air Actuated Ball Valve,CPVC,1 In.,Ep,Sockt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.