Air Actuated Ball Valve, CPVC, 1/2", Ep, Npt
Mfr # ABVA050EPT-CP
Zoro # G0757902
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Body Material
CPVC
Body Style
2-Way
Valve Structure
Ball
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABVA050EPT-CP
Zoro #
G0757902
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2"
Details
Body Material
CPVC
Body Style
2-Way
Valve Structure
Ball
Connection Type
Threaded
Max. Pressure
80 psi
Standard
NEMA 4X
Handle Type
Actuator
Item
Air Actuated Ball Valve,CPVC,1/2",Ep,Npt
Ball Valve Basic Body Material
Plastic
Description
Air Actuated Ball Valve,CPVC,1/2 In.,Ep,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.