Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Actuated Ball Valve, CPVC, 4", Fkm, Npt

  • Mfr # ABRA400VT-CP

  • Zoro # G0758149


product price: $2,394.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Body Material
CPVC
Body Style
2-Way
Handle Type
Actuator
Standard
ASTM B117-73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRA400VT-CP
Zoro #
G0758149
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4"

Details

Body Material
CPVC
Body Style
2-Way
Handle Type
Actuator
Standard
ASTM B117-73
Valve Structure
Ball
Ball Valve Basic Body Material
Plastic
Item
Air Actuated Ball Valve,CPVC,4",Fkm,Npt
Connection Type
Threaded

Description

Air Actuated Ball Valve,CPVC,4 In.,Fkm,Npt

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.