Zoro Homepage

Air Release Valve, CPVC, 1-1/2", Epdm, Thrd

  • Mfr # ARV150EPT-CP

  • Zoro # G0757220


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Body Material
EPDM Rubber
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARV150EPT-CP
Zoro #
G0757220
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"

Details

Item
Air Release Valve,CPVC,1-1/2",Epdm,Thrd
Body Material
EPDM Rubber
Connection Type
NPT

Description

Air Release Valve,CPVC,1-1/2 In.,Epdm,Thrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.