Air Release Valve, CPVC, 1-1/2", Fkm, Thread
Mfr # ARV150VT-CP
Zoro # G0757169
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Body Material
FKM
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARV150VT-CP
Zoro #
G0757169
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2"
Details
Item
Air Release Valve,CPVC,1-1/2",Fkm,Thread
Body Material
FKM
Connection Type
NPT
Description
Air Release Valve,CPVC,1-1/2 In.,Fkm,Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.