Zoro Homepage

Air Release Valve, CPVC, 1-1/4", Fkm, Thread

  • Mfr # ARV125VT-CP

  • Zoro # G0757248


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1-1/4"
Body Material
FKM
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARV125VT-CP
Zoro #
G0757248
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-1/4"

Details

Item
Air Release Valve,CPVC,1-1/4",Fkm,Thread
Body Material
FKM
Connection Type
NPT

Description

Air Release Valve,CPVC,1-1/4 In.,Fkm,Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.