Air Release Valve, CPVC, 3/4", Epdm, Thread
Mfr # ARV075EPT-CP
Zoro # G0422392
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/4"
Body Material
EPDM Rubber
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARV075EPT-CP
Zoro #
G0422392
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4"
Details
Item
Air Release Valve,CPVC,3/4",Epdm,Thread
Body Material
EPDM Rubber
Connection Type
NPT
Description
Air Release Valve,CPVC,3/4 In.,Epdm,Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.