Zoro Homepage

Air Release Valve, PVC, 1", Epdm, Threaded

  • Mfr # ARV100EPT-PV

  • Zoro # G0422340


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Body Material
EPDM Rubber
Connection Type
NPT
Application
Hazardous Liquids
Standards
ISO9001-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARV100EPT-PV
Zoro #
G0422340
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Item
Air Release Valve,PVC,1",Epdm,Threaded
Body Material
EPDM Rubber
Connection Type
NPT
Application
Hazardous Liquids
Standards
ISO9001-2015
Operating Pressure - Maximum
150 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
75 Degrees F
Outlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Minimum
10 psi
Inlet Connection Type
NPT

Description

Air Release Valve, Application Hazardous Liquids, Body Material PVC, Standards ISO9001-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.