Zoro Homepage

Air Release Valve, PVC, 3", Fkm, Threaded

  • Mfr # ARV300VT-PV

  • Zoro # G0757053


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3"
Body Material
FKM
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARV300VT-PV
Zoro #
G0757053
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3"

Details

Item
Air Release Valve,PVC,3",Fkm,Threaded
Body Material
FKM
Connection Type
NPT

Description

Air Release Valve,PVC,3 In.,Fkm,Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.