Zoro Homepage
This item is Discontinued.
Plast-O-Matic 1-1/2" FNPT Polypropylene Electronic Ball Valve Inline EBVB1-1-150EPT-PP

1-1/2" FNPT Polypropylene Electronic Ball Valve Inline (Discontinued)

  • Mfr # EBVB1-1-150EPT-PP
  • Zoro # G5138271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVB1-1-150EPT-PP
Zoro #
G5138271
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 1/2 in
Lug Dia.
13/32 in
Bolt Circle Dia.
3 5/16 in

Details

Body Material
Polypropylene
Body Style
Inline True Union
Ball Valve Basic Body Material
Plastic
Seat Material
PTFE
Number of Bolt Holes
2
Connection Type
FNPT x FNPT
Body Seal Material
EPDM
Ball Valve Product Group
Actuated
Voltage
85-240V AC/V DC
Stem Material
Polypropylene
Standards
CE Marked
Max. Pressure
120 psi CWP
Valve Structure
3-Piece
Temp. Range
180 Degrees F
Port
Full
Item
Electronic Actuated Ball Valve
Stem Type
Blowout Proof
Ball Material
Polypropylene

Description

Electronic Actuated Ball Valve, Body Material Polypropylene, Inline, True Union, 3-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Voltage 85-240V AC/V DC, Max. Pressure 120 psi CWP, Temp. Range 180 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Polypropylene, Body Seal Material EPDM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.