This item is Discontinued.

Plast-O-Matic 1/2" FNPT Polypropylene Electronic Ball Valve Inline EBVB1-1-050EPT-PP

1/2" FNPT Polypropylene Electronic Ball Valve Inline (Discontinued)

  • Mfr # EBVB1-1-050EPT-PP
  • Zoro # G5105737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVB1-1-050EPT-PP
Zoro #
G5105737
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Bolt Circle Dia.
1 3/4 in
Lug Dia.
17/64 in

Details

Body Material
Polypropylene
Body Style
Inline True Union
Seat Material
PTFE
Connection Type
FNPT x FNPT
Stem Material
Polypropylene
Ball Material
Polypropylene
Ball Valve Product Group
Actuated
Item
Electronic Actuated Ball Valve
Ball Valve Basic Body Material
Plastic
Voltage
85-240V AC/V DC
Stem Type
Blowout Proof
Max. Pressure
180 psi CWP
Port
Full
Valve Structure
3-Piece
Body Seal Material
EPDM
Number of Bolt Holes
2
Standards
CE Marked
Temp. Range
180 Degrees F

Description

Electronic Actuated Ball Valve, Body Material Polypropylene, Inline, True Union, 3-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Voltage 85-240V AC/V DC, Max. Pressure 180 psi CWP, Temp. Range 180 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Polypropylene, Body Seal Material EPDM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.