This item is Discontinued.

Plast-O-Matic 1" FNPT PVC Electronic Ball Valve 3-Way Union TEBVB5-1-100EPT-PV-A

1" FNPT PVC Electronic Ball Valve 3-Way Union (Discontinued)

  • Mfr # TEBVB5-1-100EPT-PV-A
  • Zoro # G5105651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEBVB5-1-100EPT-PV-A
Zoro #
G5105651
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 in
Bolt Circle Dia.
2 1/2 in
Lug Dia.
9/32 in

Details

Body Material
PVC
Body Style
3-Way
Port
Full
Stem Type
Blowout Proof
Ball Valve Basic Body Material
Plastic
Ball Valve Product Group
Actuated
Standards
CE Marked
Item
Electronic Actuated Ball Valve
Temp. Range
140 Degrees F
Seat Material
PTFE
Body Seal Material
Viton
Number of Bolt Holes
2
Voltage
85-240V AC/V DC
Stem Material
PVC
Max. Pressure
180 psi CWP
Connection Type
FNPT x FNPT x FNPT
Valve Structure
3-Piece
Ball Material
PVC

Description

Electronic Actuated Ball Valve, Ball Material PVC, Seat Material PTFE, Voltage 85-240V AC/V DC, Body Material PVC, Stem Material PVC

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.