This item is Discontinued.

Plast-O-Matic 1/2" FNPT PVC Electronic Ball Valve Inline Union EBVB1-1-050EPT-PV

1/2" FNPT PVC Electronic Ball Valve Inline Union (Discontinued)

  • Mfr # EBVB1-1-050EPT-PV
  • Zoro # G5105527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBVB1-1-050EPT-PV
Zoro #
G5105527
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Bolt Circle Dia.
1 3/4 in
Lug Dia.
17/64 in

Details

Body Material
PVC
Body Style
3-Way
Standards
CE Marked
Valve Structure
3-Piece
Voltage
85-240V AC/V DC
Body Seal Material
EPDM
Ball Material
PVC
Seat Material
PTFE
Item
Electronic Actuated Ball Valve
Ball Valve Basic Body Material
Plastic
Stem Material
PVC
Port
Full
Number of Bolt Holes
2
Temp. Range
140 Degrees F
Max. Pressure
180 psi CWP
Connection Type
FNPT x FNPT
Ball Valve Product Group
Actuated
Stem Type
Blowout Proof

Description

Electronic Actuated Ball Valve, Body Material PVC, 3-Way, 3-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Voltage 85-240V AC/V DC, Max. Pressure 180 psi CWP, Temp. Range 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Stem Material PVC, Body Seal Material EPDM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.