Zoro Homepage
This item is Discontinued.
Plast-O-Matic 3/4" FNPT PVC Electronic Ball Valve 3-Way Union TEBVB5-1-075EPT-PV

3/4" FNPT PVC Electronic Ball Valve 3-Way Union (Discontinued)

  • Mfr # TEBVB5-1-075EPT-PV
  • Zoro # G5105791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEBVB5-1-075EPT-PV
Zoro #
G5105791
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Lug Dia.
9/32 in
Bolt Circle Dia.
2 1/4 in

Details

Body Material
PVC
Body Style
3-Way
Body Seal Material
EPDM
Standards
CE Marked
Voltage
85-240V AC/V DC
Max. Pressure
180 psi CWP
Seat Material
PTFE
Ball Valve Product Group
Actuated
Valve Structure
3-Piece
Number of Bolt Holes
2
Ball Valve Basic Body Material
Plastic
Stem Type
Blowout Proof
Stem Material
PVC
Connection Type
FNPT x FNPT x FNPT
Port
Full
Item
Electronic Actuated Ball Valve
Ball Material
PVC
Temp. Range
140 Degrees F

Description

Electronic Actuated Ball Valve, Body Material PVC, 3-Way, 3-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT x FNPT, Full Port, Voltage 85-240V AC/V DC, Max. Pressure 180 psi CWP, Temp. Range 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Stem Material PVC, Body Seal Material EPDM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.