Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port

  • Mfr # GGVSX1-PV

  • Zoro # G5104906


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Max. Pressure
250 psi
(F)NPT Fitting (In.)
1/2 in
Diaphragm Material
Viton(TM)
Gauge Port (F)NPT (In.)
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGVSX1-PV
Zoro #
G5104906
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.625 in
Overall Height
5.438 in
Connection Size
1/2 in
Gauge Port Size
1/4 in NPT
Overall Length
2.625 in
Connection Thread Size
1/2 in
Gauge Port Thread Size
1/2inch NPT

Details

Item
Gauge Guard
Material
PVC
Max. Pressure
250 psi
(F)NPT Fitting (In.)
1/2 in
Diaphragm Material
Viton(TM)
Gauge Port (F)NPT (In.)
1/2 in
Accuracy
+/-3%
Max. Temp.
140 Degrees F
Maximum Pressure
250 psi
Application
Highly Corrosive Fluid Lines, Ultra-Pure
O-Ring Material
Buna-N
Connector Material
Stainless Steel
Compatible Brand and Series
Universal
Connection Type
FNPT
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Mounting
Inline
Body Material
PVC
Series
GGS
Pressure - Maximum
250 psi
Operating Temperature - Maximum
140 Degrees F
Connection Thread Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Connection Thread Type
FNPT

Description

Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material Viton(TM), Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material PVC, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 140 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Mounting Inline, Overall Height 5.438 in, Overall Length 2.625 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.