GaugeGuard, 1/2" NPT, Buna-N Dia

  • Mfr # GGMEB1-PP
  • Zoro # G5104933
product price: 
$
50.55
/ea

Key Features

Material
polypropylene
Max. Pressure
250 psi
Diaphragm Material
Buna-N
(F)NPT Fitting (In.)
1/2 in
Gauge Port (F)NPT (In.)
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGMEB1-PP
Zoro #
G5104933
UPC #
-
Country of Origin
United States

Dimensions

Gauge Port Size
1/2 in NPT
Overall Length
1.375 in
Overall Width
1.38 in
Connection Size
1/4 in
Gauge Port Thread Size
1/4
Connection Thread Size
1/4 in
Wire Rope Length
1.375 in
Length
1.375 in

Details

Item
Gauge Guard
Material
polypropylene
Max. Pressure
250 psi
Diaphragm Material
Buna-N
(F)NPT Fitting (In.)
1/2 in
Gauge Port (F)NPT (In.)
1/4 in
Accuracy
+/-4%
Max. Temp.
180 Degrees F
Ambient Operating Temperature Range
0 Degrees to 185 Degrees F
Body Material
Polypropylene
Mounting
Inline
Maximum Pressure
250 psi
Compatible Brand and Series
Universal
Connection Type
FNPT
Series
GGME
O-Ring Material
Buna-N
Application
Marine Applications, Spas, Swimming Pools, Water Conservation, Water Softening
Connector Material
Glass-Filled Polypropylene
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Thread Type
NPT
Gauge Port Thread Type
NPT
Pressure - Maximum
250 psi
Connection Thread Material
Polypropylene

Description

Gauge Guard, Connection Size 1/4 in, Connection Type FNPT, Diaphragm Material Buna-N, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material Polypropylene, Connector Material Glass-Filled Polypropylene, Ambient Operating Temperature Range 0 Degrees to 185 Degrees F, Series GGME, Compatible Brand and Series Universal, Gauge Port Size 1/2 in NPT, Accuracy +/-4 Percent, Application Marine Applications, Spas, Swimming Pools, Water Conservation, Water Softening, Mounting Inline

Ratings & reviews