Manual Ball Valve, CPVC, 2", Fkm, Socket
Mfr # MBV200VS-CP
Zoro # G0759628
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Pipe Size
2 in
Connection Type
socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBV200VS-CP
Zoro #
G0759628
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2 in
Details
Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Connection Type
socket
Item
Manual Ball Valve,CPVC,2",Fkm,Socket
Seat Material
PTFE
Max. Pressure
175 PSI
Body Material
Plastic
Description
Manual Ball Valve,CPVC,2 In.,Fkm,Socket
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.