Zoro Homepage

Manual Ball Valve, CPVC, 2", Fkm, Threaded

  • Mfr # MBV200VT-CP

  • Zoro # G0759567


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Pipe Size
2 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV200VT-CP
Zoro #
G0759567
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Connection Type
Threaded
Item
Manual Ball Valve,CPVC,2",Fkm,Threaded
Max. Pressure
175 PSI
Seat Material
PTFE
Body Material
Plastic

Description

Manual Ball Valve,CPVC,2 In.,Fkm,Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.