Zoro Homepage

Manual Ball Valve, PVC, 1/2", Fkm, Threaded

  • Mfr # MBV050VT-PV

  • Zoro # G0759059


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Thermoplastic
Body Style
2-Way True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV050VT-PV
Zoro #
G0759059
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.1 in
Connection Size - Side 2
1/2 in
Handle Height
1.9 in
Nominal Valve Size
1/2 in
Handle Length
3.1 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Thermoplastic
Body Style
2-Way True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Threaded
Item
Manual Ball Valve,PVC,1/2",Fkm,Threaded
Seat Material
PTFE
Body Material
Plastic
Max. Pressure
175 PSI
Seal Material
FKM
Standards
NSF/ANSI 372
Stem Material
PTFE
Handle Type
Lever
Handle Material
Thermoplastic
Stem Type
Blowout Resistant
Handle - Locking
Non-Locking
Operating Temperature - Minimum
40 Degrees F
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Color - Valve Handle
Blue
Coefficient of Volume (Cv)
10
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Vented
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
MBV

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.