Zoro Homepage

Manual Ball Valve, PVC, 3", Fkm, Threaded

  • Mfr # MBV300VT-PV

  • Zoro # G0759162


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Pipe Size
3 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV300VT-PV
Zoro #
G0759162
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Connection Type
Threaded
Item
Manual Ball Valve,PVC,3",Fkm,Threaded
Seat Material
PTFE
Body Material
Plastic

Description

Manual Ball Valve,PVC,3 In.,Fkm,Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.