Manual Ball Valve, PVC, 3/8", Epdm, Threaded
Mfr # MBV037EPT-PV
Zoro # G0759022
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Pipe Size
3/8 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBV037EPT-PV
Zoro #
G0759022
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/8 in
Details
Ball Material
Thermoplastic
Body Style
2-Way True Union
Valve Structure
Ball
Connection Type
Threaded
Item
Manual Ball Valve,PVC,3/8",Epdm,Threaded
Max. Pressure
175 PSI
Body Material
Plastic
Seat Material
PTFE
Description
Manual Ball Valve,PVC,3/8 In.,Epdm,Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.