Zoro Homepage

Pressure Regulator, 1/4 In, 10 to 125 psi

  • Mfr # PRH025V-PP

  • Zoro # G4205792


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Series
PRH
Body Material
Polypropylene
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRH025V-PP
Zoro #
G4205792
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 in
Height
6 7/8 in
Pipe Size
1/4 in
Outlet Connection Size
1/4 in
Overall Width
2 in
Overall Height
6 7/8 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
PRH
Body Material
Polypropylene
Pressure Adjustment Range
10 to 125 psi
Connection Type
FNPT
Application
Industrial Use
Max. Temp.
180 Degrees F
Seal Material
FKM
Max. Pressure
150 psi
Standards
ISO 9001:2015
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Inlet Connection Gender
Female
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
10 psi
Outlet Connection Gender
Female
Operating Pressure Differential - Maximum
150 psi
Pilot Adjustment - Maximum
125 psi

Description

Pressure Regulator, Series PRH, Body Material Polypropylene, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 6 7/8 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 10 to 125 psi, Gauge Port Size Not Applicable, Seal Material FKM, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 150 psi, Standards ISO 9001:2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.