Zoro Homepage
This item is Discontinued.
Plast-O-Matic Pressure Regulator, 2 In, 5 to 125 psi PRAM200V-PP

Pressure Regulator, 2 In, 5 to 125 psi (Discontinued)

  • Mfr # PRAM200V-PP
  • Zoro # G3988643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAM200V-PP
Zoro #
G3988643
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Length
7 in
Height
12 3/4 in
Pipe Size
2 in
Inlet Connection Size
2 in
Overall Width
6 5/8 in
Overall Height
9 7/8 in
Outlet Connection Size
2 in

Description

Air Loaded Pressure Regulator, Series PRA, Body Material Polypropylene, Inlet Size 2 in, Outlet Size 2 in, Length 7 in, Height 12 3/4 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Seal Material FKM, Max. Temp. 180 Degrees F, Pipe Size 2 in, Max. Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.